1 in. Screen Door Roller and Corner, fits Metal Industries (2e Pack)
Mfr # MP607
Zoro # G1736843
Key Features
- Material Stamped Steel
- Finish Zinc Plated
- For Use With Several Screen Door Manufacturers
- Features Combination Roller and Corner; Spring Activated 1" Nylon Center Grooved Wheel; Adjusting Screw; Adjustable Roller Height
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP607
- Zoro # G1736843
- UPC # 49793726070
- Country of Origin China
- Category Sliding Door Rollers
Details
Item | Door Roller/Corner,Slidng Screen,Asms,PK2 |
Material | Stamped Steel |
Finish | Zinc Plated |
For Use With | Several Screen Door Manufacturers |
Features | Combination Roller and Corner; Spring Activated 1" Nylon Center Grooved Wheel; Adjusting Screw; Adjustable Roller Height |
Description
Are you having trouble sliding your screen door open or closed? Have you checked your rollers/roller assemblies? Don’t replace the entire door. For a fraction of the cost of a new door, replace those worn-out rollers. This sliding screen door corner assembly is used on Metal Industries doors and a variety of other sliding patio door manufacturers. It is an all-in-one corner and roller combination. It is made of stamped steel with an adjustment screw and center grooved spring activated high density polyethylene roller attached at the end of the bottom leg. The roller is 1 Inch in diameter. The corner fits into the sliding screen door frame holding the bottom or top rails and the side stiles together. Order yours today and have your door slide like new.
- •Used by Metal Industries screen doors and a variety of other sliding screen door manufacturers
- •Corner legs are 1-1/8 inch wide and 7/16 inch thick, designed to hold the corners of your screen door together
- •1 inch diameter concave high density polyethylene roller
- •Stamped aluminum body construction that can be mounted at the top and bottom of sliding screen doors
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 327, Buna N, 0.21 In., PK50 (U38801.018.0175)
- STRYBUC Dual Arm Casement Operator (36-181)
- STRYBUC Constant Force 740 Bal. Spring (96-M740)
- HILLMAN KeyKrafter Universal House Key Blank 2028 SC4D Single For Schlage Locks, 4PK (532028)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Steel Roller (2 Pack) (MP513)
- PRIME-LINE 1 in. Steel Ball Bearing Sliding Door Roller Assembly, for King Mirror Single Pack (D 1753)
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Plain Back Sliding Door Tandem Roller Assembly for Smith and Carry (D 1736)
- PRIME-LINE 1-1/2 in. Ball Bearing Steel Sliding Door Roller Assembly, for Pella Single Pack (D 1998)
- PRIME-LINE 131279 Sliding Patio Door Tandem Roller Assembly (130944)
- PRIME-LINE ROLLER BOTTOM ADJ 1"" CD2 (11116)
- PRIME-LINE 2PK WHT Slid DR Roller (B 684)
- Primeline Tools Sliding Door Rollers