1 in. Plastic Screen Door Tension Spring with Roller (2 Pack)
Mfr # MP570
Zoro # G1736721
Key Features
- Material Nylon Roller, Steel Spring
- Features 1 O.D. Center Grooved Roller; Heat Treated High Tension Spring; Roller Edge Type Concave; V-Spring Type; Roller Width 1/4"
- Finish Aluminum
Product Information
- Brand Primeline Tools
- MFR # MP570
- Zoro # G1736721
- UPC # 49793725707
- Country of Origin China
- Category Screen & Storm Door Chains
Details
Item | Scrn Door Roller,Sprg Tnsn,Asm,1",HDPE,PK2 |
Material | Nylon Roller, Steel Spring |
Features | 1 O.D. Center Grooved Roller; Heat Treated High Tension Spring; Roller Edge Type Concave; V-Spring Type; Roller Width 1/4" |
Finish | Aluminum |
Description
Are you having trouble sliding your screen door open or closed? Have you checked your rollers/roller assemblies? Don’t replace the entire door. For a fraction of the cost of a new door, replace those worn-out rollers. This is a tension spring roller assembly has a V-shaped tension spring design that is used by a variety of patio door manufacturers. The roller is a 1 Inch diameter high density polyethylene roller mounted on the end of a heat treated steel tension spring that is V-shaped. The 2 Inch long V-shaped flat spring inserts into the screen frame giving tension required as the door slides back and forth. Order yours today and have your door slide like new.
- •Used on a variety of sliding screen doors
- •2 inch V-shaped tension spring
- •1 inch diameter concave plastic roller
- •Heat treated tension spring and nylon ball bearing roller
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP87)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 3/4 Dia, Pk100 (3MPK8)
- M-D Window Seal, Gray, 10 ft L, 1/2" W, 10 ft H (2295)
- S & W MANUFACTURING Level Mount, Swivel Stud, M12, 1-7/8in Base (MS-SW2-316)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- ZORO SELECT Crash Chain, 20-1/2 In L, Silver (1XMK6)
- Primeline Tools Screen & Storm Door Chains