Shop All Sliding Door Rollers
Primeline Tools
1 in. Plastic Roller, Screen Door Tension Springs (2 Pack)
Mfr # MP521
Zoro # G1736511
product price: $3.19
/pk 2, $1.60/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic Roller, Steel Spring
- Finish Zinc Plated
- Features 1 O.D Center Grooved Roller; Heat Treated High Tension Spring; Roller Edge Type Concave; Straight Spring Type; Roller Width 1/4"; Aluminum Saddle and Rivets; Fasteners Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP521
- Zoro # G1736511
- UPC # 49793725219
- Country of Origin China
- Category Sliding Door Rollers
Details
Item | Screen Door Spring Tnsn Roller,1",HDPE,PK2 |
Material | Plastic Roller, Steel Spring |
Finish | Zinc Plated |
Features | 1 O.D Center Grooved Roller; Heat Treated High Tension Spring; Roller Edge Type Concave; Straight Spring Type; Roller Width 1/4"; Aluminum Saddle and Rivets; Fasteners Included |
Description
Screen Door Spring Tnsn Roller,1 In.,HDPE,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-93, PK50 (3MRH4)
- STYLEMARK Stylemark GRG Access Panel - 24" x 24" Access Opening (CAP-2424)
- MNG 5" Pull, Precision, Distressed Pewter (85664)
- NELSON SHIMS 12PK 8 WD Shim (PSH8/12/36/65)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Steel Roller (2 Pack) (MP513)
- PRIME-LINE 13563 Sliding Glass Door Roller (630319)
- PRIME-LINE Door Roller Assy Scrn Steel (B656)
- PRIME-LINE Roller Wardrobe16224Fcd2 (16224-F)
- PRIME-LINE Sliding Closet Door Tandem Roller Kit (2 Pair) (N 7540)
- PRIME-LINE 1-1/4 in. Steel, Sliding Door Tandem Roller Assembly with F-Tab Single Pack (D 1845)
- PRIME-LINE Rollr Assy Mirr Dr Nylbb (161771)
- Primeline Tools Sliding Door Rollers