Shop All Screen & Storm Door Chains
Primeline Tools
1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack)
Mfr # MP530
Zoro # G1736703
product price: $5.15
/pk 2, $2.58/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1 O.D. Center Grooved Roller; Roller Width 1/4"; Hole Center Spacing Measures 1-5/8" from Center to Center.
- Material Nylon Roller, Aluminum Housing
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP530
- Zoro # G1736703
- UPC # 49793725301
- Country of Origin China
- Category Screen & Storm Door Chains
Details
Item | Sliding Scrn Door Roller,Asms,1",HDPE,PK2 |
Features | 1 O.D. Center Grooved Roller; Roller Width 1/4"; Hole Center Spacing Measures 1-5/8" from Center to Center. |
Material | Nylon Roller, Aluminum Housing |
Finish | White |
Description
Sliding Scrn Door Roller,Asms,1 In.,HDPE,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (9600A-96)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (SNYLD46)
- HES Electronic Keyless Lock, Al and Zinc Cast (KP20)
- MSI Renzo Dove 3 In. X 12 In. Glossy Ceramic White Wall Tile, 22PK (ZOR-PT-0118)
- PRIMELINE TOOLS 1 in. Plastic Screen Door Tension Spring with Roller (2 Pack) (MP570)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- THERMWELL PRODUCTS Thermwell T3750 37 in. Gray Storm Door Bottom (688382)
- Primeline Tools Screen & Storm Door Hardware