1 in., Front Drawer Guide Rollers (Single Pack)
Mfr # R 7147
Zoro # G3344938
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish Zinc Plated
- Disconnect Method Front
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # R 7147
- Zoro # G3344938
- UPC # 49793071477
- Country of Origin China
- Category Drawer Slides
Dimensions
Travel Length | 10 in |
Width | 1 in |
Screw Size | #6, 5/8 in |
Details
Item | Drawer Guide Roller |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | Zinc Plated |
Disconnect Method | Front |
Side Mount Load Cap. per Pair | 33 lb |
Screw Type | Pan Head |
Detent Type | Hold-in |
Vehicle Mount Load Cap. per Pair | 100 lb |
Hardware | Not included |
Material | Plastic |
Flat Mount Load Cap. per Pair | 25 lb |
Color | White |
Description
These roller assemblies are constructed of steel brackets and plastic wheels, and they’re manufactured in a left and right-hand roller assembly. The roller assemblies are used to replace worn or missing guide buttons, allowing the drawers to glide easily when opening and closing, while at the same time preventing wear on the cabinet’s face frame or drawer opening. These roller assemblies install into the inside lower left and right corners of the drawer face opening with necessary fasteners provided within each kit. This pair of roller assemblies have a max load rating of 20 lbs., and they are used by many to replace missing or malfunctioning drawer track hardware. For a complete kit with track, guide and back plate, see Prime-Line part R 7137.
- •Used on the front of drawer opening to aid in a smoother operation
- •Features a 1 inch outside diameter roller, 9/16 inch wide
- •Used to help center your drawer
- •Constructed of steel brackets and plastic wheels
- •Includes 1 left hand and 1 right hand roller assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8237.044)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 39mm ID, PK25 (ZUSAH3.5X39)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGN5)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI1601H x 689)
- PRIMELINE TOOLS Monorail Drawer Track Repair Kit, 22-5/8 in., Steel Track and Guides with Plastic Wheels (2 Sets) (MP7137-2)
- PRIMELINE TOOLS Drawer Track, 18", White Slide (MP7211)
- PRIMELINE TOOLS Wood Drawer Track Repair Kit, 24 in., Wood/Plastic/Steel Components (1 Kit) (MP7144)
- PRIMELINE TOOLS 3/32 in. x 1-3/16 in., Purple Drawer Guide Kit (1 Kit) (R 7130)
- PRIMELINE TOOLS 13/16 in., Left Hand Drawer Track Roller (2 Pack) (R 7141)
- PRIMELINE TOOLS Drawer Track Back Plate, 5/16 in. x 7/8 in., Plastic, White (1 Set) (MP7227)
- HICKORY HARDWARE Drawer Slide Bottom Mount (P1700/16-W)
- Primeline Tools Drawer Slides