Shop All Garage Door Brackets
Primeline Tools
#1 and #3 Heavy Zinc Plated Garage Door Track Brackets with Fasteners (1 Pair)
Mfr # GD 52220
Zoro # G1606591
product price: $7.95
/pr
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Material Steel
- Height (In.) 2 3/16 in
- Length (In.) 2 3/16 in
- Depth (In.) 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52220
- Zoro # G1606591
- UPC # 49793522207
- Country of Origin United States
- Category Garage Door Brackets
Dimensions
Height (In.) | 2 3/16 in |
Length (In.) | 2 3/16 in |
Depth (In.) | 1 7/8 in |
Mounting Hole Size (In.) | 9/32 in |
Roller Width/Dia. (In.) | No Roller |
Width (In.) | 2 3/4 in |
Details
Finish | Zinc Plated |
Material | Steel |
Color | Silver |
Mounting | Surface |
Item | Track Brackets |
Number of Wheels | 0 |
Includes | Fasteners |
Construction | Steel |
For Use With | Sectional Garage Door |
Hardware | Included |
Description
These garage door track brackets are constructed from steel. They are used to fasten garage door tracks to garage door walls. Come complete with fasteners for a quick and easy installation.
- •Used to fasten garage door track to wall
- •L-shaped brackets with large slots for easy install and adjustability
- •Designed with impingement gussets to reinforce the strength of each bracket
- •Heavy zinc plating resists rust and corrosion
- •1/8 inch thick rigid metal bracket construction
- •One bracket has a 1-3/4 inch and 2-1/4 inch leg, and the other has a 1-7/8 inch and 2-3/4 inch leg
- •Includes 2 ea. 1/4 inch-20 x 1/2 inch ribbed neck bolts with nuts
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 3/8" W x 1-19/32" H Mill Stainless Steel Weld-On Hinge (4PPP3)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (195223)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK5000 (3GCY8)
- ZORO SELECT O-Ring, Dash 322, Buna N, 0.21 In., PK25 (1RHK5)
- PRIMELINE TOOLS Bottom Lifting Brackets, Fits 7/16 in. Diameter Garage Door Roller Stems (1 Set) (GD 52197)
- PRIMELINE TOOLS Top Roller Fixture, 7/16 in. Diameter, Galvanized Steel (Single Pack) (GD 52117)
- DURA-LIFT Garage Door Premium Lube/Roller/Hinge/Bracket Repair/Service Kit w White Powder Coating (DLKTU167W)
- AMERICAN GARAGE DOOR SUPPLY Top Bracket, SS, Low Headroom, PK2 (HTLS)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 2 In., PK4 (RMS2147)
- DURA-LIFT Ultra-Life Max 2 in. Nylon Garage Door Roller w Sealed 6200ZZ Bearing & 4 in. Steel Stem (12-Pack) (DLMR6200ZZ12)
- AMERICAN GARAGE DOOR SUPPLY Inside Lock Mechanism (LI3)
- Primeline Tools Garage Door Brackets