Shop All Butt Hinges
Primeline Tools
1-3/4" W x 3-1/2" H Satin Nickel Door and Butt Hinge
Mfr # MP11262
Zoro # G1729688
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners 5/8" Radius
- Door Leaf Height 3-1/2"
- Door Leaf Width 1-3/4"
- Finish Satin Nickel
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP11262
- Zoro # G1729688
- UPC # 49793512628
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3-1/2" |
Door Leaf Width | 1-3/4" |
Details
Corners | 5/8" Radius |
Finish | Satin Nickel |
Holes per Leaf | 3 |
Material | Steel |
Required Door Thickness | 1-3/8" |
Features | Screws Included |
Holes | With |
Item | Door and Butt Hinge |
Description
These door hinges are constructed of steel and come in a satin nickel plated finish. These hinges feature 5/8 inch radius corners that are favored by homeowners and contractors alike.
- •One door hinge constructed of steel with satin nickel-plated finish
- •3-1/2 inch width x 3-1/2 inch height x 5/8 inch radius corners
- •Removable pin allows for easy installation and removal of door
- •Flat head screws recess in hinge screw holes
- •#9 x 1 inch Flat Head Tapping Screws 6 pcs
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 215, Buna N, 0.13 In., PK10 (5JKA3)
- GENESIS Icon Relief Ceiling Tile, 24 in W x 24 in L, 12 PK (75407)
- PRIME-LINE Window Screen Frame Corner, 3/8 in., Bronze, 3/8 in. 20 Pack (PL 14313)
- MIDWEST FASTENER 3/4" x 1-9/32" x 5/16" x 1/16" Black Rubber Grommets 8PK (64374)
- PRIMELINE TOOLS Garage Door Bottom Lift Handle, 6 in., Steel, Zinc Plated Finish (2 Pack) (MP52130)
- PRIMELINE TOOLS 1" W x 3" H Brass Plated Door Hinges Brass, Bi-Fold, Plated, PK6 (MP6656)
- J.W. WINCO GN7237-NI-40-R-MT Multiple-Joint Hinge (7237-NI-40-R-MT)
- FATH Hinge (095K4040L00)
- DELTANA Satin Chrome Door and Butt Hinge (S35R5BB26D)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Gray (CP4545BB-USP-3)
- MARLBORO 15/32" W x 2-1/3" H Mill Stainless Steel Weld-On Hinge (4PPT3)
- Primeline Tools Door Hinges