Shop All Barn & Hanging Door Hardware
Primeline Tools
1-3/16 in. Steel Ball Bearing Closet Door Roller (2 Pack)
Mfr # N 6686
Zoro # G3342153
product price: $9.35
/pr
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 3/4 in
- Width (In.) 3 13/16 in
- For Use With Fits into a 1/2" Deep by 2-15/16" Long Mortised Pocket in the Bottom of Wood Closet Doors
- Mounting Door Bottom
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 6686
- Zoro # G3342153
- UPC # 49793066862
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 3/4 in |
Width (In.) | 3 13/16 in |
Mounting Hole Size (In.) | 3/16 in |
Shaft Length | 1-1/8 in |
Outside Dia. | 1 1/8 in |
Wheel Diameter | 1 3/16 in |
Depth (In.) | 1 1/8 in |
Max. Wheel Dia. (In.) | 1 1/8 in |
Roller Width/Dia. (In.) | 7/8 in |
Inside Dia. | 1/4 in |
Height (In.) | 5 7/16 in |
Description
Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60 lb, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 2 3/4 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 1 3/16 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 2, Steel, Hardware Included, Requires Hangers, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Concealed Hinge, Zamac/Steel Material, PR (106US26D)
- ROSSLARE 26 BIT WEIGAND READER WEATHERPRF PROX US GANG (ROS-AY-H12C)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (814S-US32D)
- KEYDIY KEYDIY: KD B31 Universal Remote Control for Auto Garage (KD-B31)
- PRIMELINE TOOLS Stamped Steel, Adjustable, Closet Door, Floor Guide (2 Pack) (N 6560)
- PRIMELINE TOOLS Pocket Door Guide, Jamb Mounted, Nylon (1 Pair) (N 6950)
- PRIMELINE TOOLS Nylon Pocket Door Bottom Guide (Single Pack) (N 6578)
- PRIMELINE TOOLS Bi-Fold Door Guide Cap, Nylon, Fits 1/4 in. Rod (4 Pack) (N 6948)
- PRIMELINE TOOLS Pocket Door Kit, 36"L x 24"W (164553)
- PRIMELINE TOOLS Closet Door Roller, Front, 1/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6648)
- ZORO SELECT Hanger Set, Steel Plated, 4-23/32"L x 1-21/32"W (3-116A)
- Primeline Tools Barn & Hanging Door Hardware