Shop All Screen & Storm Door Chains
Primeline Tools
1-1/4 in. Steel, Sliding Door Roller Assembly with Steel Ball Bearings (Single Pack)
Mfr # MP1515
Zoro # G1736231
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-3/8"
- Material Steel
- Features 1-1/4 Roller; Adjustable Housing; Housing Width 3/4"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 2-3/8"; Housing Height 1-1/8"; 1 Wheel; F-Tap Mounting Type
- For Use With Christian Porter, Fullview and Other Glass Door Manufacturer
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1515
- Zoro # G1736231
- UPC # 49793715159
- Country of Origin China
- Category Screen & Storm Door Chains
Dimensions
Length | 2-3/8" |
Details
Item | Sliding Patio Door Roller,Asm,1-1/4",Stl |
Material | Steel |
Features | 1-1/4 Roller; Adjustable Housing; Housing Width 3/4"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 2-3/8"; Housing Height 1-1/8"; 1 Wheel; F-Tap Mounting Type |
For Use With | Christian Porter, Fullview and Other Glass Door Manufacturer |
Finish | Yellow Zinc |
Description
Sliding Patio Door Roller,Asm,1-1/4 In.,Stl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 3/8 In, Blk, PK25 (1ELU6)
- BALDWIN RESERVE Baldwin Reserve PVRUSRSR492 Privacy Rust (PV.RUS.RSR.492)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 5"W x 24"D x 24"H (BKTP05X24X24THR01)
- NATIONAL HARDWARE Steel Double Box Rail Splice Brackets 300 lb (N104-752)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS 1 in. Plastic Screen Door Tension Spring with Roller (2 Pack) (MP570)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- Primeline Tools Screen & Storm Door Hardware