Shop All Screen & Storm Door Chains
Primeline Tools
1-1/4 in. Steel Roller Assembly with Ball Bearing and Plain Back Housing, for Blomberg (Single Pack)
Mfr # MP1541
Zoro # G1736207
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2-3/8"
- For Use With Bloomberg and Other Glass Door Manufacturers
- Material Steel
- Features 1-1/4 Roller; Adjustable Housing; Housing Width 11/16"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 2-3/8"; Housing Height 1-1/4"; Overall Housing Width 3/4" at Flare; 1 Wheel; Plain Back Mounting Type
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1541
- Zoro # G1736207
- UPC # 49793815415
- Country of Origin China
- Category Screen & Storm Door Chains
Dimensions
Length | 2-3/8" |
Details
Item | Sliding Patio Door Roller,Asm,1-1/4",Stl |
For Use With | Bloomberg and Other Glass Door Manufacturers |
Material | Steel |
Features | 1-1/4 Roller; Adjustable Housing; Housing Width 11/16"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 2-3/8"; Housing Height 1-1/4"; Overall Housing Width 3/4" at Flare; 1 Wheel; Plain Back Mounting Type |
Finish | Yellow Zinc |
Description
This is a plain back patio door roller assembly with a 1-1/4 inch concave or grooved steel ball bearing roller. It has a plain back housing that is 11/16 inch wide and 1-1/4 inch tall with a flare width of 13/16 inch with a rear adjusting screw. Features a 1/4-20 machine thread mounting hole on the plain back end and a #10-32 threaded optional use hole on the top. Used by Blomberg and a variety of other manufacturers of vinyl and metal sliding patio doors.
- •Can be found on Blomberg and a variety of other sliding patio door manufacturers
- •1/4-20 Threaded mounting hole on the back end and an optional use 10-32 threaded hole on the top of the housing
- •1-1/4 inch concave ball bearing steel roller
- •Made of stamped steel
- •Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C07200670750S (C07200670750S)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (430E - 48)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-96SN)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets wSoft Close Hinges (6581-31SC-52)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS 1 in. Plastic Screen Door Tension Spring with Roller (2 Pack) (MP570)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- THERMWELL PRODUCTS Thermwell T3750 37 in. Gray Storm Door Bottom (688382)
- Primeline Tools Screen & Storm Door Chains