1-1/4 in. Sliding Screen Door Tension Spring with Concave Plastic Rollers (2 Pack)
Mfr # MP515
Zoro # G1736502
Key Features
- Length 2"
- Features 1-1/4 O.D. Nylon Center Grooved Roller; Heat Treated High Tension Spring; Can Be Used as A Top or Bottom Roller; Roller Edge Type Concave; Wire Spring Type; Roller Width 1/4";
- Material Plastic Roller, Steel Spring
- For Use With B-569 Corner Insert
- Finish Yellow Zinc
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP515
- Zoro # G1736502
- UPC # 49793725158
- Country of Origin China
- Category Screen & Storm Door Chains
Dimensions
Length | 2" |
Details
Item | Scrn Door Sprg Tnsn Roller,1-1/4",HDPE,PK2 |
Features | 1-1/4 O.D. Nylon Center Grooved Roller; Heat Treated High Tension Spring; Can Be Used as A Top or Bottom Roller; Roller Edge Type Concave; Wire Spring Type; Roller Width 1/4"; |
Material | Plastic Roller, Steel Spring |
For Use With | B-569 Corner Insert |
Finish | Yellow Zinc |
Description
Are you having trouble sliding your screen door open or closed? Have you checked your rollers/roller assemblies? Don’t replace the entire door. For a fraction of the cost of a new door, replace those worn-out rollers. This is an Arcadia style roller assembly used by Arcadia doors as well as a variety of other sliding patio door manufacturers. This is also currently a very popular design amongst patio door manufacturers in today's market place. It has a wire tension spring and comes with a 1-1/4 Inch diameter high density polyethylene roller and fits onto the Prime-Line part B 569 corner insert (sold separately). It is often used on the top as well as the bottom of the sliding screen door. Also look at Prime-Line parts B 515, B 610, B 714, B 736 and B 821 for similar spring tension rollers. Order yours today and have your door slide like new.
- •Used on Arcadia and a wide variety of other sliding screen door manufacturers
- •Installs by snapping onto the existing diecast door frame corner
- •1-1/4 inch diameter concave plastic roller
- •Body and tension spring of the roller assembly is stamped steel with a polyethylene roller
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter Automotive Key Blank 19 1628P Double For Chrysler, 10PK (89508)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-96DBAC)
- KEY-BAK Key Reel Accessory Kit, Plastic, Black (0TRG-00G)
- ZORO SELECT Raised Face Viton Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-317)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS 1 in. Plastic Screen Door Tension Spring with Roller (2 Pack) (MP570)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- Primeline Tools Screen & Storm Door Hardware