Shop All Garage Door Bearings
Primeline Tools
1-13/16 in. Diameter Steel Ball Bearing Heavy Duty Garage Door Roller (Single Pack)
Mfr # GD 52111
Zoro # G1606357
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Material Steel
- For Use With Sectional Garage Door
- Max. Wheel Dia. (In.) 1-13/16 in.
- Bearings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52111
- Zoro # G1606357
- UPC # 49793521118
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 1-13/16 in. |
Outside Dia. | 1 7/8 in |
Shaft Length | 6-1/2 in |
Height (In.) | 6 13/16 in |
Width (In.) | 1 13/16 in |
Roller Width/Dia. (In.) | No Roller |
Mounting Hole Size (In.) | 7/16 in |
Depth (In.) | 1 13/16 in |
Length (In.) | 6 13/16 in |
Wheel Diameter | 1 13/16 in |
Details
Finish | Zinc Plated |
Item | Garage Door Roller |
Material | Steel |
For Use With | Sectional Garage Door |
Bearings | Steel |
Construction | Steel |
Hardware | Not included |
Number of Wheels | 1 |
Mounting | Surface |
Color | Silver |
Requires | Needs Roller Hinge Fixture |
Description
These heavy-duty garage door rollers are constructed of steel wheels and rods and they include steel ball bearings. The wheels measure 1-13/16 inch in diameter, the shafts are 6-13/16 inch long and measure 7/16 inch in diameter. Each roller is equipped with a steel inner race and factory lubricated steel ball bearings. Garage door rollers like these are used on side by side hinge placements for added strength.
- •For use with roll-up type garage door systems
- •Ideal for replacing worn-out, damaged or missing rollers
- •The wheels of these roller assemblies have a 1-13/16 outside diameter
- •Constructed of steel
- •Equipped with steel ball bearings
- •Easy to install in less than 30 minutes with a few simple tools
- •Factory lubricated steel ball bearings
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Large Picture Hangers 30PK (69802)
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- ZORO SELECT Paddle Latch, Keyed, Black Powder Coated (1XPB8)
- BOBRICK Utility Hook (6707)
- PRIMELINE TOOLS Roll Grip Handle, 5-1/2 in. Holes On Center (2 Pack) (GD 52129)
- PRIMELINE TOOLS Housing with Fasteners, Steel, Silver (GD 52118)
- PRIMELINE TOOLS Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack) (GD 52203)
- PRIMELINE TOOLS Steel, Heavy Duty Short Stem Roller (2 Pack) (GD 52212)
- PRIMELINE TOOLS Door Roller, Standard Shaft, Nylon Ball Bearing (2 Pack) (GD 52140)
- PRIMELINE TOOLS Sike Lock, Steel, Silver (GD 52138)
- AMERICAN GARAGE DOOR SUPPLY Right Hand Cable Drum & Bearing Assy (TD-DBA100-RH)
- Primeline Tools Garage Door Bearings