Shop All Screen & Storm Door Chains
Primeline Tools
1-1/2 in. Sliding Glass Door Roller Assembly for Marshall Doors (Single Pack)
Mfr # MP1525
Zoro # G1736423
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features 1-1/2 O.D. Center Grooved Roller; Adjustable Housing; Housing Width 3/4"; Roller Edge Type Concave; Roller Width 5/16"; Housing Length 2-1/4"; Housing Height 1-1/4"; Overall Housing Width 7/8" at Dimples; 1 Wheel; K-Tab Mounting Type
- For Use With Marshall and Other Glass Door Manufacturers
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1525
- Zoro # G1736423
- UPC # 49793915252
- Country of Origin China
- Category Screen & Storm Door Chains
Details
Item | Sliding Patio Door Roller,Asm,1-1/2",Stl |
Material | Steel |
Features | 1-1/2 O.D. Center Grooved Roller; Adjustable Housing; Housing Width 3/4"; Roller Edge Type Concave; Roller Width 5/16"; Housing Length 2-1/4"; Housing Height 1-1/4"; Overall Housing Width 7/8" at Dimples; 1 Wheel; K-Tab Mounting Type |
For Use With | Marshall and Other Glass Door Manufacturers |
Finish | Yellow Zinc |
Description
This is a K-tab patio door roller assembly with a 1-1/2 inch concave steel ball bearing roller. The T-shaped tab (K-tab) is simply slid up into a T-shaped receptacle in the bottom of the patio door. No screws are required. The housing is 3/4 inch wide with a dimple width of 7/8 inch, 1-1/4 inch tall and 2-1/4 inch long. The dimples secure it within the door's bottom frame. Used by Marshall and a variety of other sliding door manufacturers.
- •Used by Marshall and a variety of other patio door manufacturers
- •The T-shaped tab (K-tab) is simply slid up into a T-shaped receptacle in the bottom of the patio door
- •1-1/2 inch diameter concave ball bearing roller
- •Stamped steel body and roller
- •Rear adjusting screw
- •Easy to install
- •A Phillips head screwdriver is required for Installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Continuous Hinges (780-224HD 85 CLR)
- BALDWIN RESERVE Baldwin Reserve PVRUSRAR481 Privacy Rust (PV.RUS.RAR.481)
- EMTEK Satin Nickel Stop, 2241US15 (2241US15)
- KABA ILCO Lockset Cylinder, Brass/Brown, Keyway Type Schlage(R) C, 5 Pins (7165SC2-46-KA2)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- PRIME-LINE Patio Door Scrn Rlr Nylon 1In (B 521)
- Primeline Tools Screen & Storm Door Chains