Shop All Hanging Scales
Primehealth
Wrestling Scale
Mfr # PR33154
Zoro # G704146780
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primehealth
- MFR # PR33154
- Zoro # G704146780
- UPC # 654204010923
- Country of Origin China
- Category Hanging Scales
Description
The CPW-plus models are multi-purpose industrial scales created for easy use. Featuring different options for units of measurement, portability, and an easy to read backlit indicator, the CPW-plus scales are durable and dependable for your every weighing need.
Features:
4 Weighing units (kg, g, lb, oz)
Hold function
Full range tare
Zero Tracking
Large backlit LCD display
Color coded, sealed keypad
Four load cell construction
Wall mount bracket
Large stainless steel platform
Modern low profile design
Splashproof to protect from accidental spills
Simple 4 button operation
Non-slip adjustable leveling feet
RS-232 bi-directional interface
External calibration
Rechargeable battery
Auto sleep / power down function to save battery life
Low battery indication
AC Adapter
1 year warranty
Applications:
Weighing
Animal / dynamic weighing
Models Available:
CPWplus 35M
75lb x 0.02lb Platform size 19.7 x 19.7"
CPWplus 75M
165lb x 0.05lb Platform size 19.7 x 19.7"
CPWplus 150M
330lb x 0.1lb Platform size 19.7 x 19.7"
440lb x 0.1lb Platform size 19.7 x 19.7"
Features:
4 Weighing units (kg, g, lb, oz)
Hold function
Full range tare
Zero Tracking
Large backlit LCD display
Color coded, sealed keypad
Four load cell construction
Wall mount bracket
Large stainless steel platform
Modern low profile design
Splashproof to protect from accidental spills
Simple 4 button operation
Non-slip adjustable leveling feet
RS-232 bi-directional interface
External calibration
Rechargeable battery
Auto sleep / power down function to save battery life
Low battery indication
AC Adapter
1 year warranty
Applications:
Weighing
Animal / dynamic weighing
Models Available:
CPWplus 35M
75lb x 0.02lb Platform size 19.7 x 19.7"
CPWplus 75M
165lb x 0.05lb Platform size 19.7 x 19.7"
CPWplus 150M
330lb x 0.1lb Platform size 19.7 x 19.7"
440lb x 0.1lb Platform size 19.7 x 19.7"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Deluxe Poly Strapping Sealer, 1/2", Silver, 1/Each (PST4012)
- ZORO SELECT 36" x 30" Open Poly Bags, 4 mil, Clear (8AVM2)
- SHARPIE Retractable Highlighter, Micro Chisel Tip Fluorescent Yellow PK12 (28025)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- DILLON 5IN DIAL DYNAMOMETER 4000LB OTHER HOISTING AND RIGGING EQUIPMENT (AP)
- TAYLOR Mechanical Hanging Scales (3070)
- UWE 15 lb, .01 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-15)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- SHIMPO Digital Force Gauge, 6 Digit LCD, 98N (FG-3006)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- Primehealth Shipping & Packing Scales