Deck Screw, #9 x 2-1/2in, Steel, Flat Head, Torx Drive
Mfr # 5029149
Zoro # G603755090
Key Features
- Screw Size #9
- Fastener Length 2-1/2in
- Material Steel
- System of Measurement Inch
Product Information
- Brand Primeguard Plus
- MFR # 5029149
- Zoro # G603755090
- UPC # 764666599239
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails . As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Specifications- Callout Size: No. 9
- Length: 2-1/2 in.
- Drive Style: Star
- Head Type: Bugle Head
- Container Size: 25 lbs
- Self Tapping: No
- Material: Steel
- Driver Bit Included: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 3/16" Dia., 1" L, Steel Zinc Plated, 100 PK (54843)
- AMPG Both Ends Threaded Connect Rod, 5/8-11 Ext Thrd, 18 Lg Alum, 5/8-11, 18, Unfinished Finish (LINK62618EA)
- HHIP 0.161" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0161)
- X1 TOOLS 1/8 x 5/8 Roll Pin / Spring Pin / Tension Pin 4 Pins by X1 Tools (X1E-CON-PIN-ROL-1090x4)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive, 614 PK (L114STT5)
- PRIMEGUARD PLUS Deck Screw, #9 x 2 in, Flat Head, Torx Drive, 72 PK (L2ST1)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 614 PK (L158STT5)
- PRIMEGUARD PLUS Deck Screw, #9 x 3 in, Flat Head, Torx Drive, 123 PK (L3STT5)
- PRIMEGUARD PLUS Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 970 PK (L2STT5)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive, 123 PK (L114ST1)
- GRK FASTENERS Deck Screw, #9 x 1-1/2 in (00095)
- Primeguard Plus Deck Screws