Shop All Deck Screws
Primeguard Plus
Deck Screw, #8 x 2 in, Steel, Torx Drive
Mfr # L2ST5
Zoro # G606978526
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Material Steel
- Finish Green
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeguard Plus
- MFR # L2ST5
- Zoro # G606978526
- UPC # 764666692206
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Drive | Torx |
Material | Steel |
Finish | Green |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Hitch Pin 1 1/4" Diameter, 7 5/8" Length For Industrial Tractors; (3013-1358)
- ZORO SELECT Spring Pin, Slot, Stl, M6x50mm, Pk50 (5DV40)
- PRECISION BRAND Shim Assortment, 13 PC (44756)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.441 in - 0.465 in L, Aluminum Body, 4000 PK (L48115P)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive, 123 PK (L114ST1)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (L158STT1)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 2163 PK (L312ST5)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive, 614 PK (L114STT5)
- PRIMEGUARD PLUS Deck Screw, #9 x 2-1/2in, Steel, Flat Head, Torx Drive (5029214)
- PRIMEGUARD PLUS Deck Screw, #9 x 2 in, Flat Head, Torx Drive, 72 PK (L2ST1)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive, 7300 PK (0820DTF17HC)
- Primeguard Plus Deck Screws