Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive
Mfr # 5024050
Zoro # G503755060
Key Features
- Screw Size #8
- Fastener Length 1-5/8 in
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Primeguard Plus
- MFR # 5024050
- Zoro # G503755060
- UPC # 764666529809
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails . As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Specifications- Callout Size: No. 8
- Length: 1-5/8 in.
- Head Type: Star Head
- Container Size: 25 lbs
- Indoor or Outdoor: Indoor and Outdoor
- Thread Type: Coarse
- Sub Brand: PrimeGuard Plus
- Drive Style: Star
- Head Type: Bugle Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #12 x 2-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (SDCTSLV12212)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 3 in L, 2 PK (39386)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 25 PK (M07000.120.0110)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2H, Black Oxide, 2-3/4 in Lg, 1-5/8 in Hex Wd (205123BG)
- PRIMEGUARD PLUS Deck Screw, #9 x 2-1/2in, Steel, Flat Head, Torx Drive (5029214)
- PRIMEGUARD PLUS Deck Screw, #10 x 4 in, Flat Head, Torx Drive (L4STT5)
- PRIMEGUARD PLUS Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 360 PK (L4ST1)
- PRIMEGUARD PLUS Deck Screw, #9 x 3 in, Steel, Torx Drive (LP3STTBK)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 53 PK (L312ST1)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (L158STT1)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48404)
- Primeguard Plus Deck Screws