Shop All Deck Screws
Primeguard Plus
Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 264 PK
Mfr # L312STT5
Zoro # G705266197
product price: $25.45
/pk 264, $0.10/ea
Sold in multiples of 4 for $101.80
$101.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeguard Plus
- MFR # L312STT5
- Zoro # G705266197
- UPC # 764666692282
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Torx Drive (116705)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04110.075.0400)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 6 PK (79943)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP070)
- PRIMEGUARD PLUS Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 360 PK (L4ST1)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 2163 PK (L312ST5)
- PRIMEGUARD PLUS Deck Screw, #10 x 4 in, Flat Head, Torx Drive (L4STT5)
- PRIMEGUARD PLUS Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 970 PK (L2STT5)
- PRIMEGUARD PLUS Deck Screw, #9 x 3 in, Flat Head, Torx Drive, 87 PK (L3ST1)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive, 614 PK (L114STT5)
- HOMESTEAD 356179 Deck Screw 3 In. x 9 Tan Bugle Head (HO106600)
- Primeguard Plus Deck Screws