Shop All Quick Connect Fittings
Primefit
T/Automotive Plug 3/8-in. x 3/8-in. Push On Barb, 25PK
Mfr # TP3838PS-B25-P
Zoro # G609559708
product price: $34.75
/pk 25, $1.39/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primefit
- MFR # TP3838PS-B25-P
- Zoro # G609559708
- UPC # 816227014047
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Steel |
Description
Zinc Plated Steel AUTOMOTIVE STYLE Plugs with 3/8-in. Body x 3/8-in. Push-On Style Hose Barb. Heavy Duty 3/8-in. Body provides extreme air flow to downstream components. Compatable with all 3/8-in. Body AUTOMOTIVE Style Quick Couplers and 3/8-in. Push On Style Air Hose.
- •3/8" Body x 3/8" Push Lock Hose Barb
- •Zinc Plated Steel Construction for durability and high corrosion resistance
- •T/Auto Style - Connects to T/Auto Style quick connect couplers
- •For use with 3/8" Diameter Push Lock Style Air Hoses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B103 Banded V-Belt, 106-3/4" Outside Length, 2" Top Width, 3 Ribs (13V504)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Plain Bore3/4" (8SMPB)
- PARKER 3/4'' DOUBLE BOLT CLAMP (88DB-12)
- PARKER Hydraulic Hose, 5/8" I.D., 300 ft. L, Black (487TC-10-RL)
- PRIMEFIT Automotive Coupler 3/8" x 3/8" STD Hose Barb 10PCS (TC3838BS-B10-P)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Female NPT, 25PCS (IP3838FS-B25-P)
- PRIMEFIT Automotive Plug 1/4" x 3/8" STD Hose Barb, 25PCS (TP1438BS-B25-P)
- PRIMEFIT Industrial Swivel Plug 1/4" x 3/8" Male NPT, 10PCS (ISP1438MS-B10-P)
- PRIMEFIT Industrial Brass Coupler 1/4" x 3/8" Push Lock Hose Barb, 10PCS (IC1438PB6-B10-P)
- PRIMEFIT T / Automotive Plug Male 2PCS (TP1414MS-2)
- DIXON VSeries, Valved Coupler 1/4", MNPTF 1/4" (2VM2)
- Primefit Quick Connect Fittings