Shop All Quick Connect Fittings
Primefit
T/Automotive Coupler Steel 3/8-in. x 3/8-in. Push On Barb, 10PK
Mfr # TC3838PS-B10-P
Zoro # G309559732
product price: $43.69
/pk 10, $4.37/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primefit
- MFR # TC3838PS-B10-P
- Zoro # G309559732
- UPC # 816227014030
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Size | 3/8 in. x 3/8 in. Push On Barb |
Details
Material | Steel |
Description
Zinc Plated Steel AUTOMOTIVE STYLE Couplers with 3/8-in. Body x 3/8-in. Push-On Style Hose Barb. Heavy Duty 3/8-in. Body provides extreme air flow to downstream components. Compatable with all 3/8-in. Body AUTOMOTIVE Style Plugs and 3/8-in. Push On Style Air Hose.
- •3/8" Body x 3/8" Push Lock Hose Barb
- •Zinc Plated Steel Construction for durability and high corrosion resistance
- •T/Auto Style - Connects to T/Auto Style quick connect plugs
- •3/8" Body couplers provide over twice the air flow of 1/4" sized coupers
- •For use with 3/8" Diameter Push Lock Style Air Hoses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRADE 6 COALESCING ELEMENT KIT PNEUMATIC FILTER ELEMENT (P3NKA00ESCB)
- FAG BEARINGS Tapered Roller Bearings > 60mm - 120mm (30212A)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Black (HZB07520-25-G)
- CONTINENTAL CONTITECH 4L230 Cogged V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (4L230)
- PRIMEFIT T/Automotive Coupler Steel 3/8-in. x 1/4-in. Male NPT, 10PK (TC3814MS-B10-P)
- PRIMEFIT Automotive Plug 3/8" x 1/4" Male NPT, 25PCS (TP3814MS-B25-P)
- PRIMEFIT 6-Ball Automotive Coupler 1/4" x 3/8" Std Hose Barb 10PCS (TC1438BB6-B10-P)
- PRIMEFIT 3/8" Male NPT Ball Valve (BV38M)
- PRIMEFIT XP Series Inline Blow gun (XBG1005)
- PRIMEFIT Industrial Brass Coupler 3/8" x 3/8" Female NPT, 10PCS (IC3838FB-B10-P)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- Primefit Hose Fittings