Shop All Push On Hose Fittings
Primefit
Push To Connect Manifold/Splitter Block with 4 x 3/8-in. Female NPT Ports
Mfr # PCMBL38
Zoro # G809559706
product price: $9.39
/ea
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in. Push to Connect Systems
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primefit
- MFR # PCMBL38
- Zoro # G809559706
- UPC # 816227014115
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 1/2 in. Push to Connect Systems |
Material | Aluminum |
Description
Primefit PCMBL38 is an Aluminum Splitter/Manifold Block for use with Push to Connect Air Systems. It features 4 x 3/8-in. Female NPT Ports and 4 mounting screw holes. This unit can be used to split push to connect air lines from 1 to up to 3 different lines.
- •Push To Connect System Aluminum Manifold/Splitter Block
- •Features (4) x 3/8" Female NPT Ports
- •Use to Split Push to Connect Air Lines from 1 to up to 3 Different Air Lines
- •4 Mounting Holes Included
- •Solid Aluminum Construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS KeylessLockAssem, C133M Ser, 2.362Shaftdia (C133M-60X90)
- MILWAUKEE TOOL & EQUIPMENT Anvil 56 lb Solid Cast Steel (600056)
- SUPER LUBE Multipurpose Grease, NLGI Grade 2, 400g (93016)
- SKF Single Row Ball Bearings (51213)
- PRIMEFIT 1/2-in. x 3/8-in. Male NPT Push to Connect Straight Union for 1/2-in. OD Air Tubing, 4PK (PC1238M-4)
- PRIMEFIT Air Push to Connect Splitter/Manifold Block Assembly with 6 Fittings (PCKIT6)
- PRIMEFIT Air Push to Connect Outlet Drop Kit with Block, Fittings, and 1/4-in. Brass Quick Connect Coupler (PCKIT8)
- PRIMEFIT 30 Piece Push to Connect Air Tubing Kit with 100Ft Tubing and Quick Couplers (PCKIT26-4)
- PRIMEFIT 1/2-in. Push to Connect Fittings for 1/2-in. OD Air Tubin, 4PK (PC1212T-4)
- PRIMEFIT 1/2-in. Push to Connect Elbow Fitting for 1/2-in. OD Air Tubing, 4PK (PC1212E-4)
- AIGNEP USA Male Connector, 14mm Tube Sz, Brass, PK3 (50000N-14-3/8-PK3)
- Primefit Hose Fittings