Shop All Coiled Air Hoses
Primefit
Polyurethane Recoil Air Hose 1/4-in. x 25Ft with Field Repairable Swivel Ends
Mfr # PUR14025P
Zoro # G909559750
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Length 25 ft.
- Fitting Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primefit
- MFR # PUR14025P
- Zoro # G909559750
- UPC # 816227014146
- Country of Origin China
- Category Coiled Air Hoses
Dimensions
Hose Length | 25 ft. |
Details
Fitting Material | Polyurethane |
Description
Primefit's PU14025P is a Professional/Commercial Grade Polyurethane 1/4-in. x 25 Foot Recoil Air Hose designed for use in Industrial, Automotive, Contractor and DIY applications. The high grade polyurethane material is soft, flexible, durable and extremely lightweight. The hose features a field repairable design using easy to replace 1/4-in. swivel hose ends. The hose also features 16-in. Working End and 8-in. Supply End Pigtails.
- •Ultra Light, Soft and Flexible Polyurethane Construction
- •1/4" ID x 25 Foot Length
- •16in Working End and 8in Supply Side Pigtails
- •Easy to Repair hose using Brass Swivel 1/4" Male NPT Hose Ends
- •145 PSI Maximum Working Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE E46844 Replacement Belt, C49 (C49)
- BETA 1 FILTERS Air Filter replacement filter for 48958201 / INGERSOLL RAND (B1AF0005183)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- BIG HORN 19 Inch Diameter Band Clamp Fits Oasis Dust Collectors (11774)
- PRIMEFIT Polyurethane Recoil Air Hose 1/4-in. x 15Ft with Field Repairable Swivel Ends (PUR14015P)
- LEGACY 2501/2Bulk Hose (HFZ12250YW)
- TECHNITHANE Spiral Hose, Technithane, 3/8" x 9/16" x 10', 3/8" MPT, Clear Blue (TT-38-10-CB-RS)
- ATP Coiled Air Hose, 1/4" ID x 20 ft. (TT-14-25-LB-RS)
- DIXON Self Storing Hose, 1/4"MNPT, 1/4"ID, 25ft. (CC1425)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-C)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-NB-RS3)
- Primefit Air Hoses