Shop All Coiled Air Hoses
Primefit
Polyurethane Recoil Air Hose 1/4-in. x 15Ft with Field Repairable Swivel Ends
Mfr # PUR14015P
Zoro # G209559726
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Length 15 ft
- Fitting Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primefit
- MFR # PUR14015P
- Zoro # G209559726
- UPC # 816227015631
- Country of Origin China
- Category Coiled Air Hoses
Dimensions
Hose Length | 15 ft |
Details
Fitting Material | Polyurethane |
Description
Primefit's PU14015P is a Professional/Commercial Grade Polyurethane 1/4-in. x 15 Foot Recoil Air Hose designed for use in Industrial, Automotive, Contractor and DIY applications. The high grade polyurethane material is soft, flexible, durable and extremely lightweight. The hose features a field repairable design using easy to replace 1/4-in. swivel hose ends. The hose also features 16-in. Working End and 8-in. Supply End Pigtails.
- •Ultra Light, Soft and Flexible Polyurethane Construction
- •1/4" ID x 15 Foot Length
- •16in Working End and 8in Supply Side Pigtails
- •Easy to Repair hose using Brass Swivel 1/4" Male NPT Hose Ends
- •145 PSI Maximum Working Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/3hp (5KC37FN71X)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SVHC8-8FV)
- DIXON MNPT, 1/8"xHose, Barb, 1/8" (1020202C)
- PIX Belt, XPZ Cogged, 10 x 1037mm LP (XPZ1037)
- PRIMEFIT Polyurethane Recoil Air Hose 1/4-in. x 25Ft with Field Repairable Swivel Ends (PUR14025P)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 1/4 Inch x 15 feet Swivel Fittings (HR74-015S)
- COILHOSE PNEUMATICS Nylon Coil Rpr Kit 3/16" ID x 1/4" MPT Swivel (CO RK086)
- FLEXZILLA Pro Air Hose, 3/8" x 250, plastic spool (HFZ38250YW)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x Swivel (CO N14-12A)
- PARKER Tubing, Blue, Shore A 95, 1/4" I.D. (95UFS-64-TBL-025)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 10 feet Swivel Fittings (HR54-010)
- Primefit Air Hoses