Shop All Air Guns
Primefit
Industrial Blowgun w 6-in. Extension and Hi Flow Tip
Mfr # XBG6006
Zoro # G109559741
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6 in. |
Details
Body Material | Aluminum |
Description
Primefit's XBG6000 Series Blow Guns are Industrial Grade, OSHA Compliant, High Flow Blow Guns that provides extreme air flow and cleaning power without a significant increase in air consumption. This Series comes in various size options for easier access to harder to reach areas. This model XBG6006 comes with blowgun and hi flow tip with 6-in. extension.
- •OSHA Compliant and Approved
- •Heavy Duty Lightweight Cast Aluminum Body
- •Short Compact Version (Without Extension)
- •Comfortable Ergonomic Handle and Two-Finger Trigger for Better Control and Comfort
- •High Flow Safety Tip provides Air Amplification for Powerful force without increased Air Consumption
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9 Piece Torx? L-Shape Torx? Key Set, 12699 (12699)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27117)
- DEWALT 7/8" x 10" x 12" SDS+ Hammer Bit (DW5461)
- BOSCH Fast Spiral 1/2In x 4In x 6In (BM2015)
- PRIMEFIT Industrial Blowgun w 36-in. Extension and 2 Hi Flow Tips (XBG6036)
- PRIMEFIT Industrial Blowgun w 24-in. Extension and 2 Hi Flow Tips (XBG6024)
- PRIMEFIT Industrial Blowgun w 48-in. Extension and 2 Hi Flow Tips (XBG6048)
- PRIMEFIT 7-Piece Blow Gun Kit (BG1003D-7)
- PRIMEFIT Pistol Grip Blow Gun (BG1002)
- PRIMEFIT Pistol Grip Air Blow Gun with Composite Handle Grip BG1002-4, 4PK (BG1002-4b)
- SPEEDAIRE Pistol Grip Air Gun, 12" Extension (2TEH3)
- Primefit Air Guns