Shop All Air Guns
Primefit
Industrial Blowgun w 12-in. Extension and Hi Flow Tip
Mfr # XBG6012
Zoro # G809559737
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12 in. |
Details
Body Material | Aluminum |
Description
Primefit's XBG6000 Series Blow Guns are Industrial Grade, OSHA Compliant, High Flow Blow Guns that provides extreme air flow and cleaning power without a significant increase in air consumption. This Series comes in various size options for easier access to harder to reach areas. This model XBG60012 comes with blowgun and hi flow tip with 12-in. extension.
- •OSHA Compliant and Approved
- •Heavy Duty Lightweight Cast Aluminum Body
- •12 inch Extension Included
- •Comfortable Ergonomic Handle and Two-Finger Trigger for Better Control and Comfort
- •High Flow Safety Tip provides Air Amplification for Powerful force without increased Air Consumption
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Straight Long Cut Tin Snips - 495 (495)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 1000PK (53267)
- WESTWARD Folding Pocket Knife, Fine, 3 Blades, Black (1YJE5)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-610)
- PRIMEFIT Industrial Blowgun w 24-in. Extension and 2 Hi Flow Tips (XBG6024)
- PRIMEFIT Industrial Blowgun w 48-in. Extension and 2 Hi Flow Tips (XBG6048)
- PRIMEFIT Industrial Blowgun w 36-in. Extension and 2 Hi Flow Tips (XBG6036)
- PRIMEFIT Pistol Grip Air Blow Gun with Composite Handle Grip BG1002-4, 4PK (BG1002-4b)
- PRIMEFIT Standard Safety Blow Gun (BG1001)
- PRIMEFIT Standard Safety Blow Gun (BG1008PI)
- GUARDAIR Ergonomic Air Gun, 72" Extension (INF5072AA)
- Primefit Air Guns