Shop All Air Gun Accessories
Primefit
48-in. Blowgun Extension With Tip
Mfr # XBGE48
Zoro # G209559733
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With XBG6001
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primefit
- MFR # XBGE48
- Zoro # G209559733
- UPC # 816227014382
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Length | 48 in. |
Details
For Use With | XBG6001 |
Material | Aluminum |
Description
48 Inch Extension Wand and Hi Flow Tip for use with Primefit XBG6000 Series Blowguns
- •OSHA Compliant and Approved
- •48 inch Extension for Primefit XBG6000 Series Industrial Blowguns
- •High Flow Safety Tip provides Air Amplification for Powerful force without increased Air Consumption
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-12)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 5 7/64 in Long, 51/64 in Short (19309)
- TOOLFLEX One Universal Holder Accessory (3161-1)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09115)
- PRIMEFIT 24-in. Blowgun Extension With Tip (XBGE24)
- PRIMEFIT 36-in. Blowgun Extension With Tip (XBGE36)
- EXAIR Safety Chip Shield for Air Guns (901220)
- DEVILBISS 60 CFM Air Regulator, Gauge and Valve (130093)
- EXAIR Swivel, 1/2 in. (M)NPT, 1/2 in. (F)NPT (9069)
- SCS Ionizing Air Gun/Air Filters, PK3 (980-F)
- AIRSPADE Storage Case, 54" L x 17" W x 7" H (HT132)
- Primefit Air Guns & Accessories