Shop All Multi-purpose Air Hoses
Primefit
3/8in x 50 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug
Mfr # NPL38050C
Zoro # G409559748
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Max Pressure 250 PSI
- Material Neoprene Rubber
- Fitting Size 3/8 in.
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primefit
- MFR # NPL38050C
- Zoro # G409559748
- UPC # 816227018984
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Fitting Size | 3/8 in. |
Details
Pneumatic Hose Inside Dia | 3/8 in. |
Pneumatic Hose Max Pressure | 250 PSI |
Material | Neoprene Rubber |
Color | Grey |
Description
Primefit NPL380502C is a 3/8-in. x 50 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug included. Cover is a high strength, non marking and oil resistant rubber blend. This hose is specially engineered for use with push lock air fittings, allowing for simple and easy hose repair by simply cutting the hose and reattaching fittings without the need for threaded connections. Industrial strength and contractor tough.
- •Hose is Made in the USA with imported air fittings
- •Specially engineered for use with push lock air fittings
- •Cover is a high strength, non marking and oil resistant rubber blend
- •Easy Field Repair without the need for threaded ends
- •Industrial strength and contractor tough
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A15)
- LEGACY Water Hose, 50' (LEGHFZG550YW)
- CLIMAX METAL PRODUCTS 35mm ID Metric Set Screw Coup, Ss (MRC-35-S)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Oval (POCF7.5A)
- PRIMEFIT 1/4in x 50 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug (NPL14050C)
- PRIMEFIT 1/4in x 100 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug (NPL14100C)
- PRIMEFIT Extreme Performance Hybrid Polymer 1/4in x 100Ft Air Hose w/Field Repairable Ends and Coupler/Plug (HYP141002C-R)
- PRIMEFIT 1/4" x 1/4" Male to Male Coupling Brass, 25PCS (HF14M14M-B25-P)
- PRIMEFIT 3/8" Standard Hose Barb Splicer, 25PCS (HRK38B38B-B25-P)
- PRIMEFIT 1/4" Standard Hose Barb Splicer, 25PCS (HRK14B14B-B25-P)
- CONTINENTAL 3/8" x 2 ft Lead Hose 300 psi (HZR03830-02-14-G)
- Primefit Air Hoses