Shop All Air Gun Accessories
Primefit
24-in. Blowgun Extension With Tip
Mfr # XBGE24
Zoro # G109559734
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With XBG6001
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primefit
- MFR # XBGE24
- Zoro # G109559734
- UPC # 816227014375
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Length | 24 in. |
Details
For Use With | XBG6001 |
Material | Aluminum |
Description
24 Inch Extension Wand and Hi Flow Tip for use with Primefit XBG6000 Series Blowguns
- •OSHA Compliant and Approved
- •24 inch Extension for Primefit XBG6000 Series Industrial Blowguns
- •High Flow Safety Tip provides Air Amplification for Powerful force without increased Air Consumption
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pressure Spray Gun, Anti-Fatigue (HPSGHD)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #32 (46702)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- OSG Carbide End Mill, 16mm dia., 16mm Cut (HP450-6299)
- PRIMEFIT 48-in. Blowgun Extension With Tip (XBGE48)
- PRIMEFIT 36-in. Blowgun Extension With Tip (XBGE36)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Automotive (22YK98)
- MILTON Super Volume Safety Blow Gun (149)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Industrial (22YK99)
- AIRSPADE AirSpade 2000 Valve Seal, 3 pcs., PK 6 (HT66)
- Primefit Air Guns & Accessories