Shop All Multi-purpose Air Hoses
Primefit
1/4in x 50 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug
Mfr # NPL14050C
Zoro # G009559742
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Max Pressure 250 PSI
- Material Neoprene Rubber
- Color Grey
- Fitting Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primefit
- MFR # NPL14050C
- Zoro # G009559742
- UPC # 816227015969
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Fitting Size | 1/4 in. |
Details
Pneumatic Hose Inside Dia | 1/4 in. |
Pneumatic Hose Max Pressure | 250 PSI |
Material | Neoprene Rubber |
Color | Grey |
Description
Primefit NPL140502C is a 1/4-in. x 50 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug included. Cover is a high strength, non marking and oil resistant rubber blend. This hose is specially engineered for use with push lock air fittings, allowing for simple and easy hose repair by simply cutting the hose and reattaching fittings without the need for threaded connections. Industrial strength and contractor tough.
- •Hose is Made in the USA with imported air fittings
- •Specially engineered for use with push lock air fittings
- •Cover is a high strength, non marking and oil resistant rubber blend
- •Easy Field Repair without the need for threaded ends
- •Industrial strength and contractor tough
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80VCB23 (471CS80VCB)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 67.2 in L Outside (B64R)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6210 C3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M3)
- PRIMEFIT 3/8in x 50 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug (NPL38050C)
- PRIMEFIT 1/4in x 100 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug (NPL14100C)
- PRIMEFIT 1/4" Push On Barb to 1/4" Male Hose End, 25PCS (HRK14P14M-B25-P)
- PRIMEFIT 3/8" x 50Ft PVC Air Hose (PVC380503)
- PRIMEFIT 1/4" x 1/4" Male to Male Coupling Brass, 25PCS (HF14M14M-B25-P)
- PRIMEFIT Air Hose Reel with 3/8" x 50Ft w/ Rubber Hose (HRRUB380503)
- CONTINENTAL CONTITECH 1/2" Multipurpose Air Hose 300 psi Red (20026980)
- Primefit Multi-purpose Air Hoses