Shop All Multi-purpose Air Hoses
Primefit
1/4in x 100 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug
Mfr # NPL14100C
Zoro # G909559736
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Max Pressure 250 PSI
- Material Neoprene Rubber
- Color Grey
- Fitting Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primefit
- MFR # NPL14100C
- Zoro # G909559736
- UPC # 816227015976
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Fitting Size | 1/4 in. |
Details
Pneumatic Hose Inside Dia | 1/4 in. |
Pneumatic Hose Max Pressure | 250 PSI |
Material | Neoprene Rubber |
Color | Grey |
Description
Primefit NPL141002C is a 1/4-in. x 100 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug included. Cover is a high strength, non marking and oil resistant rubber blend. This hose is specially engineered for use with push lock air fittings, allowing for simple and easy hose repair by simply cutting the hose and reattaching fittings without the need for threaded connections. Industrial strength and contractor tough.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (3K772)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72024)
- DIXON TBolt, Clamp SS Bolt, 2.646", 2.942" (STBC288)
- PRIMEFIT 3/8in x 50 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug (NPL38050C)
- PRIMEFIT 1/4in x 50 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug (NPL14050C)
- PRIMEFIT 3/8" x 25 Ft PVC Air Hose (PVC380253)
- PRIMEFIT Extreme Performance Premium Hybrid Polymer Air Hose 1/4-in. x 50Ft (HYP140502C-R)
- PRIMEFIT 3/8" Push On Barb to 1/4" Male Hose End, 25PCS (HRK38P14M-B25-P)
- PRIMEFIT 1/4" x 1/4" Female to Female Coupling Brass, 25PCS (HF14F14F-B25-P)
- LEGACY Flexzilla 5/8X100 Swivel Grip Garden Hos (LEGHFZG5100WYS)
- Primefit Multi-purpose Air Hoses