Shop All Quick Connect Fittings
Primefit
14 Piece Air Accessories Kit Industrial Style Red
Mfr # IK7001-14R
Zoro # G809559751
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Max. Pressure 200 PSI
- Material Steel
- Color Red
- Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primefit
- MFR # IK7001-14R
- Zoro # G809559751
- UPC # 816227014450
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Size | 1/4 in. |
Details
Quick Connect Air Coupling Max. Pressure | 200 PSI |
Material | Steel |
Color | Red |
Description
The Primefit IK7001-14R is a 14 Piece Industrial Style Air Accessories Kit with Steel and Aluminum Fittings. Compatible with any INDUSTRIAL Style air quick connect fittings. Industrial Style Red IK7001-14R
- •Heavy Duty Steel Construction Couplers with Red Indicator Body
- •Compatible with other Industrial style Couplers and Plugs
- •Color Anodized for Easy Style Matching
- •2 Female Couplers, 2 Male Couplers, 6 Male Plugs, 4 Female Plugs for various tools and applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HEE-3/8-D-MINI-24-NPT (HEE-3/8-D-MINI-24-NPT)
- HERITAGE Hose Clamp Gen Purp HD SAE 36 All SS (HCGP-422-036-5625)
- SPEEDAIRE Stopper Assembly, 1/2 (TT2CUA9A3G)
- FESTO Guided Drive DFM-32-125-P-A-KF (DFM-32-125-P-A-KF)
- PRIMEFIT 1/2" 90 degree Elbow Fitting (PC1212E)
- PRIMEFIT T/Automotive Coupler Steel 3/8-in. x 1/4-in. Male NPT, 10PK (TC3814MS-B10-P)
- PRIMEFIT 7-Piece Outlet Block Kit (PCKIT7)
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" STD Hose Barb, 10PCS (IC1414BB6-B10-P)
- PRIMEFIT Industrial Swivel Plug 1/4" x 1/4" Male NPT, 10PCS (ISP1414MS-B10-P)
- PRIMEFIT Industrial Plug 3/8" x 1/4" Male NPT, 25PCS (IP3814MS-B25-P)
- FOSTER Plug, 3FRL Series, 1/2" 1/4"MPT, Steel (3L50)
- Primefit Hose Fittings