Shop All Quick Connect Fittings
Primefit
1/4" Mini Air Filter
Mfr # F1401
Zoro # G4662461
product price: $10.97
/ea
Sold in multiples of 2 for $21.94
$21.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primefit
- MFR # F1401
- Zoro # G4662461
- UPC # 816227016171
- Country of Origin China
- Category Quick Connect Fittings
Description
The Primefit F1401 Mini Air Filter is designed for use with any compressor, air tank or air system and filters unwanted dirt, debris and moisture from air lines. This filter can operate at pressures between 0 to 145-PSI (pounds per square inch). The F1401 features a brass filter element capable of filtration up to 40-microns. A removable polycarbonate bowl and manual drain allow for easy maintenance. This filter's small compact design is ideal for portable compressors and smaller air systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX340 Cogged Belt, 34 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX340)
- DAYTON 5V2120 V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (13V760)
- KINGFISHER Grease Fitting Kit, Metric Type (GFD8600)
- NTN Radial Bearing, Double Seal, 30mm Bore (6306LLUC3/L627)
- PRIMEFIT Industrial Plug 1/4" x 3/8" STD Hose Barb, 25PCS (IP1438BS-B25-P)
- PRIMEFIT Automotive Coupler 3/8" x 3/8" STD Hose Barb 10PCS (TC3838BS-B10-P)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Male NPT (UC1414MB)
- PRIMEFIT Industrial Plug 1/4" x 1/4" Male NPT (IP1414MS-B25-P)
- PRIMEFIT XP Safety Blow Gun w Rubber Tip (XBG2001)
- PRIMEFIT 1/2" x 100Ft TPEE Tubing (NY12100)
- PREVOST 1/4" MNPT Steel Tapered Male Thread Plug (ARP 066251)
- Primefit Quick Connect Fittings