Shop All Push On Hose Fittings
Primefit
1/2-in. Push to Connect Fittings for 1/2-in. OD Air Tubin, 4PK
Mfr # PC1212T-4
Zoro # G609559722
product price: $10.99
/pk 4, $2.75/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in. Push to Connect Systems
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primefit
- MFR # PC1212T-4
- Zoro # G609559722
- UPC # 816227014221
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 1/2 in. Push to Connect Systems |
Material | Composite |
Description
1/2-in. Push to Connect T-in. Fittings are for use with 1/2-in. OD Outside Diameter Air Tubing, and features an easy to use push to connect and pull to disconnect system.
- •Primefit PC1212T-4 (4-PACK) 1/2" Push to Connect T Fitting for 1/2" (OD) Air Tubing
- •For use with 1/2" OD (Outside Diameter) Air Tubing
- •Allows user to split 1 line of 1/2" Air Tubing into 2 lines
- •Heavy Duty composite material will not rust or deteriorate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.40" OD (804C)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (45UZ33)
- MAIN FILTER Hydraulic Filter, replaces GENIE 20880, Pressure Line, 10 micron, Outside-In (MF0058440)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 OFFSET LINK)
- PRIMEFIT 1/2-in. x 3/8-in. Male NPT Push to Connect Straight Union for 1/2-in. OD Air Tubing, 4PK (PC1238M-4)
- PRIMEFIT Push To Connect Manifold/Splitter Block with 4 x 3/8-in. Female NPT Ports (PCMBL38)
- PRIMEFIT 30 Piece Push to Connect Air Tubing Kit with 100Ft Tubing and Quick Couplers (PCKIT26-4)
- PRIMEFIT 1/2-in. Push to Connect Elbow Fitting for 1/2-in. OD Air Tubing, 4PK (PC1212E-4)
- PRIMEFIT 1/2-in. Push to Connect STRAIGHT Fitting for 1/2-in. OD Air Tubing, 4PK (PC1212S-4)
- PRIMEFIT Air Push to Connect Outlet Drop Kit with Block, Fittings, and 1/4-in. Brass Quick Connect Coupler (PCKIT8)
- RIDGID Construction Inner-Outer Reamers, RIDGID 29983 (29983)
- Primefit Hose Fittings