Shop All Plug Adapters
Prime Wire & Cable
Prime Wire & Cable TNRC21 Indoor 2 Outlet Remote; White
Mfr # TNRC21
Zoro # G304053488
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime Wire & Cable
- MFR # TNRC21
- Zoro # G304053488
- UPC # 54732816125
- Country of Origin China
- Category Plug Adapters
Description
2-outlet wall tap with remote turns 1 outlet into 2 outlets. 3-prong grounded outlets to use with indoor devices requiring a grounded connection. Includes one 2-button remote transmitter with a wireless range up to 50’. 1 lithium metal battery required, included.
Specifications- Color: White
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga., 48 (87170)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1", Steel, Non-Insulated (H100)
- PRIME WIRE & CABLE & Cable 1-Outlet White Plug-In Outlet with Switch (PBES001-BB)
- POWER FIRST Cord Adapter, 20A, L5-30, 5-20 (4FZZ2)
- RELIANCE CONTROLS Color Connect 12/3 SJTW 120/240 V 12 in. L Adapter Cord (AC2030)
- AC WORKS 1.5FT 50A 125/250V SS2-50P/CS6365 Plug to L14-30 4-Prong Locking Adapter (SS2L1430-018)
- THERMOCUBE Thermocube 21 78-70F (TC-21)
- AC WORKS 1.5FT L14-30P 4-Prong 30A Locking Plug to L5-30R 30A 125V 3-Prong Connector (L1430L530-018)
- AC WORKS Adapter 5-20P 20A Household Male Plug to Locking L5-20R Female Connector (AD520L520)
- Prime Wire & Cable Plug Adapters