Prime Wire & Cable TNOCD002 2 Outlet Outdoor Countdown Timer with 6 in. Cord; Black
Mfr # TNOCD002
Zoro # G104053497
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Wire & Cable
- MFR # TNOCD002
- Zoro # G104053497
- UPC # 54732815760
- Country of Origin China
- Category Plug Adapters
Description
2-outlet outdoor countdown timer with 6 cord. Interruption-free programming. Headlight, porch lights, and street lamps will not interfere with unit. Female receptacles positioned perpendicular to wall. Accepts most low-profile, right-angle, and transformer plugs. Photocell activated. Activates programming and resets only after programming cycle has completed. Turn-dial select. Choose from 5 modes: 2-hour, 4-hour, 6-hour, 8-hour or dusk to dawn. Countdown timing. Starts at dusk for the timed duration selected. 3-prong grounded outlets. Use with indoor or outdoor devices requiring a grounded connection. Converts 1 outlet into 2 outlets. Control 2 devices from 1 timer. Mounting holes to safely secure unit to a wall. On/off option to easily turn off or set for always on with the selection on the turn-dial.
Specifications- Color: Black
- Cord Size: 6"
- Weight: 0.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Communications Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80112)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 12A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ012)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP4K0610BW3)
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- PRIME WIRE & CABLE & Cable 1-Outlet White Plug-In Outlet with Switch (PBES001-BB)
- AC WORKS Adapter L15-30P 30A 3-Phase 250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (ADL1530620)
- CONNTEK Conntek P515L530, 15 to 30-Amp Locking Generator Adapter with NEMA 5-15P to L5-30R, Yellow (P515L530)
- PROJEX ADAPTER 6-OUTLET WHT 15A (FA-357AE/09PRJ)
- EATON WIRING DEVICES 1482B-Box Tap Cube 2P 3Outlt G (1482B-BOX)
- AC WORKS Adapter L6-20P 20A 250V Plug to NEMA 6-15/20R 15/20A 250V Connector (ADL620620)
- THERMO CUBE 0 Deg F to 10 Deg F Temperature Outlet Switch (TC-1)
- Prime Wire & Cable Extension Cords & Power Strips