Shop All Single Straight Blade Receptacles
Prime Wire & Cable
Prime Wire & Cable PBFSTAP 4-Outlet Wall Tap with Foot Switch; White
Mfr # PBFSTAP
Zoro # G804082995
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Wire & Cable
- MFR # PBFSTAP
- Zoro # G804082995
- UPC # 54732822584
- Country of Origin China
- Category Single Straight Blade Receptacles
Description
4-outlet wall tap with foot switch and extended 6’ cord length. Remote on/off pushbutton switch. Use hand or foot to conveniently switch attached devices on or off. Place switch in convenient location on top of a desk or away from furniture on the floor. Foam padded feet protect surfaces and reduce movement of switch during use. Turns 1 outlet into 4 outlets. 3-prong grounded outlets to use with indoor devices requiring a grounded connection.
Specifications- Color: White
- Weight: 0.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- SHRINK-KON Heat Shrink Tubing Kit, Black, 6" L, 2:1, Cross-Linked Polyolefin, 600 V Dielectric Strength, 74 Pcs (HSKIT)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307)
- GAMPAK 49821 0.75 in. 2 Hole EMT Conduit Strap- 3 per Bag - Pack of 25 (3181120)
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- AC WORKS 3-Phase 20A 250V L15-20R Flanged Outlet UL and C-UL Listed (ASOUL1520R)
- LUTRON Receptacles, USB, Tamper-Resistant, White (CAR-15-UBTR-WH)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15SWTR)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- AC WORKS 15A 125 Volt NEMA 5-15P Flanged Power Input Inlet (ASIN515P)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- Prime Wire & Cable Straight Blade Devices