Shop All Wiper Blades
Prime Vision
Wiper Blade
Mfr # PRIMPBB28
Zoro # G406888193
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Metal, Plastic, Rubber
- Includes Instructions
- Arm Type Beam Blade
- Size 28 in
- Windshield Location Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Vision
- MFR # PRIMPBB28
- Zoro # G406888193
- UPC # 840530134543
- Country of Origin China
- Category Wiper Blades
Dimensions
Size | 28 in |
Details
Item | Wiper Blade |
Blade Material | Metal, Plastic, Rubber |
Includes | Instructions |
Arm Type | Beam Blade |
Windshield Location | Front |
Adapter Included | Yes |
Blade Type | Beam |
Mounting Hardware Required | No |
Mounting Hardware Included | Yes |
Series | Prime Vision |
Front Windshield Location | Driver, Passenger |
Compatible with Make/Model/Year | Universal |
Standards | None |
Description
Wiper Blade, Blade Type Beam, Arm Type Beam Blade, 28 in, Blade Material Metal, Plastic, Rubber, Adapter Included Yes, Front, Includes Instructions, Compatible with Make/Model/Year Universal, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Prime Vision, Standards None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5.25" Wakeboard Speaker Led Lights (PLMRWB50L)
- WEATHERTECH No Drill Mudflaps (110118-120118)
- BALDWIN FILTERS Air Filter, 2-15/32"H, 2-15/32"L, 7-27/32"W (PA30189)
- SEACHOICE 3 Position Toggle Switch With 3 Screw Terminals On/Off/On (12121)
- PRIME VISION Wiper Blade (PRIMPBB20)
- PRIME VISION Wiper Blade (PRIMPBB24)
- PRIME VISION Wiper Blade (PRIMPCB11)
- PRIME VISION Wiper Blade (PRIMPBB15)
- PRIME VISION Wiper Blade (PRIMPBB16)
- PRIME VISION Wiper Blade (PRIMPBB22)
- AUTOTEX Wiper Blade, Heavy Duty, 30 In Size (74-30)
- Prime Vision Wiper Blades