Shop All Wiper Blades
Prime Vision
Wiper Blade
Mfr # PRIMPBB26
Zoro # G106888196
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Front Windshield Location Driver, Passenger
- Standards None
- Mounting Hardware Included Yes
- Compatible with Make/Model/Year Universal
- Series Prime Vision
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Vision
- MFR # PRIMPBB26
- Zoro # G106888196
- UPC # 840530134536
- Country of Origin China
- Category Wiper Blades
Dimensions
Size | 26 in |
Details
Item | Wiper Blade |
Front Windshield Location | Driver, Passenger |
Standards | None |
Mounting Hardware Included | Yes |
Compatible with Make/Model/Year | Universal |
Series | Prime Vision |
Blade Type | Beam |
Blade Material | Metal, Plastic, Rubber |
Windshield Location | Front |
Mounting Hardware Required | No |
Includes | Instructions |
Adapter Included | Yes |
Arm Type | Beam Blade |
Description
Wiper Blade, Blade Type Beam, Arm Type Beam Blade, 26 in, Blade Material Metal, Plastic, Rubber, Adapter Included Yes, Front, Includes Instructions, Compatible with Make/Model/Year Universal, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Prime Vision, Standards None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Driveline, Hay Tedder 53" x5" x5" (A-CS44315)
- MARADYNE Compact Bolt-On Fan, 24VDC, 6-1/2 in. Dia. (F-320224)
- DONALDSON Elbow, 90 Degree 5 In (127 Mm) Od-Od, P207365 (P207365)
- CURT Class 5 Xtra Duty Trailer Hitch (15005)
- PRIME VISION Wiper Blade (PRIMPBB24)
- PRIME VISION Wiper Blade (PRIMPBB18)
- PRIME VISION Wiper Blade (PRIMPBB21)
- PRIME VISION Wiper Blade (PRIMPCB11)
- PRIME VISION Wiper Blade (PRIMPBB22)
- PRIME VISION Wiper Blade (PRIMPBB28)
- AUTOTEXT HEAVY DUTY Pivot Shaft, 2" (300775)
- Prime Vision Wiper Blades