Shop All Wiper Blades
Prime Vision
Wiper Blade
Mfr # PRIMPBB24
Zoro # G106888202
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Make/Model/Year Universal
- Arm Type Beam Blade
- Mounting Hardware Included Yes
- Includes Instructions
- Blade Type Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Vision
- MFR # PRIMPBB24
- Zoro # G106888202
- UPC # 840530134529
- Country of Origin China
- Category Wiper Blades
Dimensions
Size | 24 in |
Details
Item | Wiper Blade |
Compatible with Make/Model/Year | Universal |
Arm Type | Beam Blade |
Mounting Hardware Included | Yes |
Includes | Instructions |
Blade Type | Beam |
Series | Prime Vision |
Adapter Included | Yes |
Mounting Hardware Required | No |
Windshield Location | Front |
Standards | None |
Front Windshield Location | Driver, Passenger |
Blade Material | Metal, Plastic, Rubber |
Description
Wiper Blade, Blade Type Beam, Arm Type Beam Blade, 24 in, Blade Material Metal, Plastic, Rubber, Adapter Included Yes, Front, Includes Instructions, Compatible with Make/Model/Year Universal, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Prime Vision, Standards None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Inflator, 120V, 150 Max psi (RP410099AV)
- AUTO VENTSHADE 19-C RAM 1500 AEROSKIN CHROME HOOD PROTECTOR (622163)
- MEVOTECH 03-07 Infiniti G35/03-09 Nissan 350Z Control Arm-Bj, Gs30165 (GS30165)
- WOLO Extreme Duty Dual Trumpet Horn, Air (805)
- PRIME VISION Wiper Blade (PRIMPCB11)
- PRIME VISION Wiper Blade (PRIMPBB21)
- PRIME VISION Wiper Blade (PRIMPBB15)
- PRIME VISION Wiper Blade (PRIMPBB18)
- PRIME VISION Wiper Blade (PRIMPBB26)
- PRIME VISION Wiper Blade (PRIMPBB20)
- ILC Replacement For JEEP WRANGLER YEAR 2016 PLATINUM WIPER BLADES, WXB9FS2 (WX-B9FS-2)
- Prime Vision Wiper Blades