Shop All Wiper Blades
Prime Vision
Wiper Blade
Mfr # PRIMPBB21
Zoro # G306888163
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Type Beam Blade
- Mounting Hardware Required No
- Adapter Included Yes
- Standards None
- Mounting Hardware Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Vision
- MFR # PRIMPBB21
- Zoro # G306888163
- UPC # 840530134505
- Country of Origin China
- Category Wiper Blades
Dimensions
Size | 21 in |
Details
Item | Wiper Blade |
Arm Type | Beam Blade |
Mounting Hardware Required | No |
Adapter Included | Yes |
Standards | None |
Mounting Hardware Included | Yes |
Includes | Instructions |
Front Windshield Location | Driver, Passenger |
Series | Prime Vision |
Windshield Location | Front |
Compatible with Make/Model/Year | Universal |
Blade Type | Beam |
Blade Material | Metal, Plastic, Rubber |
Description
Wiper Blade, Blade Type Beam, Arm Type Beam Blade, 21 in, Blade Material Metal, Plastic, Rubber, Adapter Included Yes, Front, Includes Instructions, Compatible with Make/Model/Year Universal, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Prime Vision, Standards None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA HYDROMAX, RV FRESH WATER PUMP. 3GPM, 55PSI (P25201)
- KEYSCO TOOLS Auto Dolly, 10 In. W x 12 In. L, PR (77788)
- GROTE 5" X 7", CLEAR, LED, HI/LO BEAM HEADLAM (90951-5)
- LUMAPRO Miniature Lamp, H8-35, 35W, T4, 12V (H8 35W)
- PRIME VISION Wiper Blade (PRIMPBB16)
- PRIME VISION Wiper Blade (PRIMPBB22)
- PRIME VISION Wiper Blade (PRIMPBB20)
- PRIME VISION Wiper Blade (PRIMPBB24)
- PRIME VISION Wiper Blade (PRIMPBB15)
- PRIME VISION Wiper Blade (PRIMPBB26)
- PEAK Wiper Blade, Synthetic Dual Rubber, 15" Sz (SB151)
- Prime Vision Wiper Blades