Shop All Wiper Blades
Prime Vision
Wiper Blade
Mfr # PRIMPBB19
Zoro # G806888175
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Make/Model/Year Universal
- Arm Type Beam Blade
- Adapter Included Yes
- Standards None
- Includes Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Vision
- MFR # PRIMPBB19
- Zoro # G806888175
- UPC # 840530134826
- Country of Origin China
- Category Wiper Blades
Dimensions
Size | 19 in |
Details
Item | Wiper Blade |
Compatible with Make/Model/Year | Universal |
Arm Type | Beam Blade |
Adapter Included | Yes |
Standards | None |
Includes | Instructions |
Mounting Hardware Required | No |
Series | Prime Vision |
Blade Material | Metal, Plastic, Rubber |
Mounting Hardware Included | Yes |
Blade Type | Beam |
Front Windshield Location | Driver, Passenger |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Beam, Arm Type Beam Blade, 19 in, Blade Material Metal, Plastic, Rubber, Adapter Included Yes, Front, Includes Instructions, Compatible with Make/Model/Year Universal, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Prime Vision, Standards None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 15-17 TAHOE/SUBURBAN AEROSKIN HOODPROTECTOR-SMOKE (322066)
- LUVERNE Black Powder Coated Aluminum Running Boards (415088-401723)
- AFTERMARKET Clutch Kit Fits John Deere 650, 750 Compact Tractor CH14762, CH14760 (CLJ20-0185)
- SKF FKM, double lip, Wave oil seal, presure profile, S.S. spring, Bore-Tite (4991)
- PRIME VISION Wiper Blade (PRIMPBB16)
- PRIME VISION Wiper Blade (PRIMPBB28)
- PRIME VISION Wiper Blade (PRIMPCB11)
- PRIME VISION Wiper Blade (PRIMPBB24)
- PRIME VISION Wiper Blade (PRIMPBB21)
- PRIME VISION Wiper Blade (PRIMPBB22)
- ALL SEASON Wiper Blade, Conventional, Rubber, 13" Size (ASV131)
- Prime Vision Wiper Blades