Shop All Wiper Blades
Prime Vision
Wiper Blade
Mfr # PRIMPBB17
Zoro # G706888183
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Windshield Location Front
- Front Windshield Location Driver, Passenger
- Size 17 in
- Arm Type Beam Blade
- Blade Type Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Vision
- MFR # PRIMPBB17
- Zoro # G706888183
- UPC # 840530134468
- Country of Origin China
- Category Wiper Blades
Dimensions
Size | 17 in |
Details
Item | Wiper Blade |
Windshield Location | Front |
Front Windshield Location | Driver, Passenger |
Arm Type | Beam Blade |
Blade Type | Beam |
Mounting Hardware Included | Yes |
Blade Material | Metal, Plastic, Rubber |
Compatible with Make/Model/Year | Universal |
Series | Prime Vision |
Standards | None |
Mounting Hardware Required | No |
Includes | Instructions |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Beam, Arm Type Beam Blade, 17 in, Blade Material Metal, Plastic, Rubber, Adapter Included Yes, Front, Includes Instructions, Compatible with Make/Model/Year Universal, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Prime Vision, Standards None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-176 For Scag 482379 (265-176)
- PERFORMANCE TOOL Spark Plug Rethread Kit 14Mm Thread Repair K, W83164 (W83164)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-46016)
- BANDO Rib Ace, 550J16 (550J16)
- PRIME VISION Wiper Blade (PRIMPBB21)
- PRIME VISION Wiper Blade (PRIMPBB26)
- PRIME VISION Wiper Blade (PRIMPBB28)
- PRIME VISION Wiper Blade (PRIMPBB18)
- PRIME VISION Wiper Blade (PRIMPBB16)
- PRIME VISION Wiper Blade (PRIMPBB15)
- AUTOTEXT HEAVY DUTY Metripak Connector, 12V, 2" Din, 145 deg. (4812.R145D.E1)
- Prime Vision Automotive Exterior Accessories