Shop All Wiper Blades
Prime Vision
Wiper Blade
Mfr # PRIMPBB15
Zoro # G606888184
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Windshield Location Front, Rear
- Mounting Hardware Included Yes
- Mounting Hardware Required No
- Front Windshield Location Driver, Passenger
- Blade Material Metal, Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Vision
- MFR # PRIMPBB15
- Zoro # G606888184
- UPC # 840530134826
- Country of Origin China
- Category Wiper Blades
Dimensions
Size | 15 in |
Details
Item | Wiper Blade |
Windshield Location | Front, Rear |
Mounting Hardware Included | Yes |
Mounting Hardware Required | No |
Front Windshield Location | Driver, Passenger |
Blade Material | Metal, Plastic, Rubber |
Series | Prime Vision |
Standards | None |
Adapter Included | Yes |
Includes | Instructions |
Compatible with Make/Model/Year | Universal |
Blade Type | Beam |
Arm Type | Beam Blade |
Description
Wiper Blade, Blade Type Beam, Arm Type Beam Blade, 15 in, Blade Material Metal, Plastic, Rubber, Adapter Included Yes, Front, Rear, Includes Instructions, Compatible with Make/Model/Year Universal, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Prime Vision, Standards None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 60 Double Roller Chain, 50ft (Import) 0" x0" x0" (A-RC60DX50IMP)
- CRC 16 oz. Brake Conditioning Treatment Aerosol can Gray (05080)
- DAYCO 83-07 Numerous Applications Radiator Hose, 71073 (71073)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 6-1/4 in. w/Cap Nuts (10722A)
- PRIME VISION Wiper Blade (PRIMPBB22)
- PRIME VISION Wiper Blade (PRIMPBB26)
- PRIME VISION Wiper Blade (PRIMPBB24)
- PRIME VISION Wiper Blade (PRIMPBB16)
- PRIME VISION Wiper Blade (PRIMPBB18)
- PRIME VISION Wiper Blade (PRIMPBB21)
- BOSCH Wiper Blade, 20Ca (20CA)
- Prime Vision Automotive Exterior Accessories