Shop All Wiper Blades
Prime Vision
Wiper Blade
Mfr # PRIMPBB13
Zoro # G706888190
original price:
$6.95
19% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Beam
- Includes Instructions
- Front Windshield Location Driver, Passenger
- Blade Material Metal, Plastic, Rubber
- Adapter Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Vision
- MFR # PRIMPBB13
- Zoro # G706888190
- UPC # 840530134819
- Country of Origin China
- Category Wiper Blades
Dimensions
Size | 13 in |
Details
Item | Wiper Blade |
Blade Type | Beam |
Includes | Instructions |
Front Windshield Location | Driver, Passenger |
Blade Material | Metal, Plastic, Rubber |
Adapter Included | Yes |
Mounting Hardware Required | No |
Standards | None |
Arm Type | Beam Blade |
Windshield Location | Front, Rear |
Compatible with Make/Model/Year | Universal |
Series | Prime Vision |
Mounting Hardware Included | Yes |
Description
Wiper Blade, Blade Type Beam, Arm Type Beam Blade, 13 in, Blade Material Metal, Plastic, Rubber, Adapter Included Yes, Front, Rear, Includes Instructions, Compatible with Make/Model/Year Universal, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Prime Vision, Standards None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMOTOR Manifold Absolute Pressure Sensor, AS64 (AS64)
- CURT Bracket-Mount Swivel Jack, 28304 (28304)
- RONSTAN Soft Shackle9mm x 100mm L (DSH-9GRY)
- HEIN-WERNER 10 Tons Air Operated End Lift 46" Max. Lifting H., 12-1/2" Min. Lifting H (HW93690)
- PRIME VISION Wiper Blade (PRIMPBB28)
- PRIME VISION Wiper Blade (PRIMPBB24)
- PRIME VISION Wiper Blade (PRIMPBB18)
- PRIME VISION Wiper Blade (PRIMPBB15)
- PRIME VISION Wiper Blade (PRIMPBB21)
- PRIME VISION Wiper Blade (PRIMPBB16)
- VELVAC Flat Windshield Hd Blade 16" (71-16)
- Prime Vision Wiper Blades