Shop All Outdoor Wall Lights
Prime
Timer Outdr 24Hr W/Out
Mfr # TNO24111-RC
Zoro # G2692329
product price: $17.79
/ea
$17.79
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
- Brand Prime
- MFR # TNO24111-RC
- Zoro # G2692329
- UPC # 54732816279
- Country of Origin China
- Category Outdoor Wall Lights
Description
2 Outlet Outdoor 24Hr Electromechanical Timer w/ 18in Cord features Female receptacles positioned perpendicular to wall accepts most low-profile right angle and transformer plugs Clear weather-guard cover Provides visibility to programming and protects timer mechanism from inclement weather 24Hr repeating cycle Turns outlets on & off same time daily Programmable in 30Min time intervals Provides 48 setting options in a 24Hr period Push-down pins Extremely easy to operate 3-prong grounded outlets Use with indoor or outdoor devices requiring a grounded connection Converts 1 outlet into 2 outlets Control 2 devices from 1 timer Mounting holes Safely secure unit to a wall On/off override switch Convenient one-touch programming bypass
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
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F17T8/SP41/ECO)
- STEELMAN Slim Profile Rechargeable LED 250-Lumen Motion Activated Headlamp (78834)
- FEIT ELECTRIC LED, 4.1 W, PAR16, Medium Screw (E26) (BPPAR16DM/950CA)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU10 120V (S9385)
- PRIME Timer Outdr 24Hr W/2Out (TNOLED02-RC)
- STONCO Wall Pack Dual Select Wattage 80-100W (WP100-SCT-G2-10-BZ)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WP-ADS29U-CSBPC)
- WESTINGHOUSE Fixt Ext 1L Pb 5.75X18.5 (66924)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- AMERICAN LIGHTING 120V Rgb Linear Wall Washer, 65W, 47-1/4In.L, 36 Leds, Silvr, Etl (WW-L48-RGB)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 1500L, 4000K, 120-277v (SG1-10-4K-PCU)
- Prime Outdoor Wall Lights