Shop All Orbital, Random and Triangle Sanders
Prime Supply
AirVANTAGE 6in Non Vacuum Random Orbital Sander, 12000 RPM
Mfr # AD-061300
Zoro # G308424802
product price: $403.99
/ea
Free Shipping & Returns
$403.99
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
- Brand Prime Supply
- MFR # AD-061300
- Zoro # G308424802
- UPC # 810048690015
- Country of Origin Taiwan, Province of China
- Category Orbital, Random and Triangle Sanders
Description
The airvantage lp low profile sander comes in as the lowest profile in the industry with rock solid engineering, materials, and craftsmanship. Ergonomically designed to deliver greater control, balance and comfort, the airvantage lp generates up to .30hp for fast, efficient performance over virtually every application. Available in a complete variety of palm-style non-vacuum, central vacuum, and self-generating vacuum models. features: patented cooling system prolongs tool life. comfort grip & hand wrist rest for excellent maneuverability. 360 rotational exhaust. psa/peel and stick pad.
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
- HHIP 5 Piece No.1-No.5 High Speed Steel Center Drill Set (5000-0020)
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-24)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5226N)
- PRIME SUPPLY AirVANTAGE 6in Central Vacuum Random Orbital Sander, 12000 RPM (AD-061334)
- MAKITA 1/4 Sheet Finishing Sander (BO4556)
- AIRCAT Non Vac Orbital Palm Sander/Polisher (6700-3-336)
- DEWALT Cordless Drywall Sander, L 49 in, (DCE800P2/DCB205)
- UNIVERSAL TOOL 3/16 Orbital Jitterbug Sander (4" X 6" Pad) (UT8791)
- HARDIN 5-Inch Variable Speed Dual Action Random Orbital Polisher / Buffer 700W 1300-4800 RPM (HD-4800)
- HARDIN 18V 4.0Ah Lithium-Ion Brushless Cordless Burnisher with Abrasive Flap Wheel (HD-5800-DC)
- Prime Supply Sanders & Accessories