Shop All Orbital, Random and Triangle Sanders
Prime Supply
AirVANTAGE 6in Central Vacuum Random Orbital Sander, 12000 RPM
Mfr # AD-061334
Zoro # G908424684
product price: $427.99
/ea
Free Shipping & Returns
$427.99
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
- Brand Prime Supply
- MFR # AD-061334
- Zoro # G908424684
- UPC # 810048690060
- Country of Origin Taiwan, Province of China
- Category Orbital, Random and Triangle Sanders
Description
The airvantage lp low profile sander comes as the lowest profile in the industry with rock solid engineering, materials, and craftsmanship. Ergonomically designed to deliver greater control, balance and comfort, the airvantage lp generates up to .30hp for fast, efficient performance over virtually every application. Available in a complete variety of palm-style non-vacuum, central vacuum, and self-generating vacuum models. features: patented cooling system prolongs tool life. comfort grip & hand wrist rest for excellent maneuverability. 360 rotational exhaust. psa/peel and stick pad. universal configuration pad to work with all manufacturer's abrasive paper.
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
- GEDORE Open Ended Wrench, 65mm (894 65)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder Kit (5.0Ah) (XAG04T)
- HHIP 4-3/8 X 2-3/8 X 1-1/8" Single Magnetic V-Block (3402-0007)
- ZORO SELECT Insert Install Tool, Prewinder, M6 x 1.0 (3520-6.00HIP)
- METABO Compact Orbital Disc Sander, 3-1/8 In (SXE400)
- AIRCAT Non Vac Orbital Palm Sander, 6700-6-336 (6700-6-336)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery with Charger for HD-4800-DC (HD-4800-DC-49)
- BOSCH Dual-Mode Random Orbit Sander, 5 (GET65-5N)
- STEEL GRIP Steel Grip 2504702 18V Pad Sander Cordless (2504702)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HD-5800-DC (HD-5800-DCB)
- UNIVERSAL TOOL 5" Palm Sander 3/16" Orbit (UT8789-5-336)
- Prime Supply Sanders & Accessories