Shop All Disposable Lab Coats
Prime Source
Disposable Gown, 60", White, PK100
Mfr # 75007281
Zoro # G9214202
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Source
- MFR # 75007281
- Zoro # G9214202
- Country of Origin China
- Category Disposable Lab Coats
Details
Item | Disposable Gown |
Color | White |
Material | Polyethylene |
Description
Disposable Gown, Color White, Material Polyethylene, Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL501 M 060)
- ENDURA Driver, Impact-Resistant, M, 8, PR (378GKGTVBEM)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9650LW)
- CONDOR Reading Glasses, +3.0, Clear, PR (30ZC57)
- DUPONT Tyvek Isoclean Cleanroom Lab Coat, XL, Wht, PK30 (IC263SWHXL00300B)
- CONDOR Disposable Lab Coat, White, 3XL, PK30 (30C590)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- CELLUCAP Disp Lab Coat, Polypropylene, White, M, PK25 (3302EWSM)
- CELLUCAP Disp Lab Coat, SMS, White, L, PK25 (3509L)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 2XL, PP, 22g, PK30 (3511/XXL)
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY212SWH4X003000)
- Prime Source Disposable Clothing