Shop All Automotive Mirrors
Prime Products
Prime Prodct 300050 3.25 X 3.5 In. Wedge Style Spot Mirror
Mfr # P2D-300050
Zoro # G503685718
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime Products
- MFR # P2D-300050
- Zoro # G503685718
- UPC # 747925327101
- Country of Origin China
- Category Automotive Mirrors
Description
Features
- Put an end to blind spots with Primes stick on convex spot mirrors.
- Pressure sensitive adhesive backing holds the mirror firm.
- A size to fit every need.
- Size - 3.25 x 3.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Push Type Ret 8mm Hole 10mm Stem L PK15 (15751PK)
- BUYERS PRODUCTS Black Rubber Wide Fender Extension (B52150)
- OPTRONICS 10-Led 4in. Red Grommet Mount Stop/Turn/Tail Light (STL43RB)
- SCANSTRUT Flip Pro Multi, Dual USB-C and 12V Power Socket (SC-MULTI-F1)
- VELVAC 7.5" Convex Hd Chrome Off-Set Mount (708555)
- GROTE Round Convex Mirror, 8 In. (12183)
- GROTE LIGHTING MIRROR-12-SS-CONVEX W/CENTER MOUNT (12020)
- VELVAC Mirror Head, V Back (705113)
- VELVAC Replacement Flat Glass (702051)
- SPEC-D TUNING Dodge Ram Right Towing Mirror Power Heated- Black 13-19 (RMV-RAM13HP-FS-R)
- VELVAC 2020, L, C/Man, W, E1992,102", Bk (714487)
- Prime Products Automotive Exterior Accessories