Shop All Fuse Accessories
Prime Products
30 Amp Fuse Holder
Mfr # P2D-160930
Zoro # G810531555
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Max. Amps 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime Products
- MFR # P2D-160930
- Zoro # G810531555
- UPC # 51712182485
- Country of Origin China
- Category Fuse Accessories
Details
Amp Range | 30A |
Item | Fuse Holder |
Max. Amps | 30A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (4FRH6)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - UV Black (MHT14-120-Black)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL8432C)
- FUNCTIONAL DEVICES-RIB Track Mount, 2 Output I/O Expander (RIBMN24Q2C)
- VICTRON ENERGY Fuse holder for MEGA-fuse (CIP000100001)
- EATON BUSSMANN Dummy Fuse, 1 to 30A Amp Range, H, R UL Class (NTN-R-30)
- GE Fuse Holder, 400A Amp Range, 600V AC Volt Rating, 1 Poles (RS400HFTG RS 400)
- SEACHOICE 12731 0.25 x 1.25 in. 12 V Fuse Holder (8093429)
- EATON CUTLER-HAMMER EATON, PULL FUSE SWITCH, PULL FUSE SWITCH 30 AMP 250 VOLT 1 POLE (PFS3311)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- EATON BUSSMANN Nonfuse Actuator, 600V AC Volt Rating, Melamine (KAZ)
- Prime Products Fuse Accessories